Zoro Homepage

WMV-20W-50KLED VERSATILE WALL OR CEILING LIGHT, 120-277V

  • Mfr # WMV-20W-50K

  • Zoro # G702631271


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
20W
IP Rating
damp locations when gasket is used
CRI
>70
Material
Die-Cast Aluminum With Powder Coat Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMV-20W-50K
Zoro #
G702631271
UPC #
845060016536
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
20W
Lumens
2000LM
IP Rating
damp locations when gasket is used
CRI
>70
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Dark Bronze

Description

ADC12 Aluminum heat sink, outdoor powder coated
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
100~277V AC, 60Hz
Vandal resistant housing ideal for exposed areas
CRI: >70
Beam Angle: 110°X130Âo
Power Factor: 90%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.