
WMXPRO-SM-15-30W-MCTPNON-CUTOFF WALL PACK
Mfr # WMXPRO-SM-15-30W-MCTP
Zoro # G702630922
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
15W/20W/25W/30W
Lumens
130LM/W
CRI
>70
Color
BRONZE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMXPRO-SM-15-30W-MCTP
Zoro #
G702630922
UPC #
845060072754
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
15W/20W/25W/30W
Lumens
130LM/W
CRI
>70
Color
BRONZE
Material
Aluminum
Description
¢ ADC12 Aluminum Heat Sink, Outdoor Powder Coating ¢ Connect One End or Both Ends (Dual Function) ¢ Multi Power & CCT (Switches are inside fixture)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.