Zoro Homepage

WPX-80W-MCTPNON-CUTOFF WALL PACK

  • Mfr # WPX-80W-MCTP

  • Zoro # G702630977


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
20W/40W/60W/80W
Lumens
135LM/W
IP Rating
IP65
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX-80W-MCTP
Zoro #
G702630977
UPC #
845060063301
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
20W/40W/60W/80W
Lumens
135LM/W
IP Rating
IP65
CRI
>80
Color
Bronze
Material
Aluminum

Description

Full cutoff optics, dark sky compliant Die-cast aluminum with powder coat finish(Dark Bronze) 120~277V Includes mounting hardware Redesigned for high-performance LED CRI: >80 Power Factor: 95% Operating Temp:-4°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.