Shop Z-LITE
See all product information
Create Account
Portland 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 531PHBXLS-536P-ORB
- Zoro # G205836241
product price:Â
$
1,044.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1
Watts
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531PHBXLS-536P-ORB
- Zoro #
- G205836241
- UPC #
- 685659139518
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Housing Material
- Aluminum
- Bulb Base Type
- Medium
- Number of Lamps
- 1
- Watts
- 100
- Dimmable
- Yes
- Series
- Portland
- Standards
- ETL/CETL Certified
- Shade Material
- Glass
- Rated Location
- Wet
- Shade Finish
- Clear Seedy
Dimensions
- Width
- 9.5"
- Height
- 117"
- Length
- 9.5"
Description
The elongated post from this one-light outdoor lantern emits a sophisticated aura. Sleek and stylish, the clean base boasts a rich outdoor rubbed bronze finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.