X-GEN ADJUSTABLE HEAD CUT-OFF WALL PACK SM HOUSING ADJ. 12W-30W 30K 120-277V 0-10V WHITE, 3000K
- Mfr # LWAX-SM-12W-30K-WH
- Zoro # G524885067
product price:Â
$
65.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWAX-SM-12W-30K-WH
- Zoro #
- G524885067
- UPC #
- 845060072839
- Country of Origin
- China
Description
The Westgate LWAX-SM-12W-30K-WH is a x-gen adjustable head cut-off wall pack sm housing adj. 12w-30w 30k 120-277v 0-10v white. It delivers 1500LM of 3000K light at 12W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 80*110 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds Lexeon 3030 high flux LED. Lens: Polycarbonate Optic Lens. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.