Shop WESTGATE
See all product information
Create Account
8" CEILING MOUNT CYLINDER TRIM, BRUSHED NICKEL
- Mfr # CMC6-TRM-BN
- Zoro # G024885475
product price:Â
$
45.79
/ea
Key Features
Weight
0.52 lb
Height
5.7 in
Housing Material
Aluminum
Length
1.57 in
Width
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC6-TRM-BN
- Zoro #
- G024885475
- UPC #
- 845060080230
- Country of Origin
- China
- Weight
- 0.52 lb
- Finish
- Brushed Nickel
- Housing Material
- Aluminum
- Item
- 8" Ceiling Mount Cylinder Trim
Dimensions
- Height
- 5.7 in
- Length
- 1.57 in
- Width
- 5.7 in
Description
The Westgate CMC6-TRM-BN is a 8" ceiling mount cylinder trim. Constructed of aluminum in a brushed nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.