Shop WESTGATE
See all product information
Create Account
X-GEN BARN GARAGE AREA LIGHT WITH ARM ADJ.36W-60W ADJ 30/40/50K 120-277V 0-10V, 36W/42W/60W, Gray
- Mfr # LRX-36-60W-MCTP-P
- Zoro # G124884927
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
CRI
>70
Length
10.41 in
IP Rating
IP65
Lumens
130LM/W
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRX-36-60W-MCTP-P
- Zoro #
- G124884927
- UPC #
- 845060089394
- Country of Origin
- Thailand
Dimensions
- Length
- 10.41 in
- Width
- 7.01 in
- Height
- 4.16 in
Details
- CRI
- >70
- IP Rating
- IP65
- Lumens
- 130LM/W
- Voltage
- 120V to 277V
- Beam Angle
- 120
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Item
- X-Gen Barn Garage Area Light With Arm Adj.36W-60W Adj 30/40/50K 120-277V 0-10V
- Lighting Technology
- Lumileds LEDs
- Weight
- 2.27 lb
- Fixture Housing Material
- PC+Aluminum
- Housing Finish
- Gray
- Max. Fixture Wattage
- 36W/42W/60W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 70,000hr
- Standards
- UL
- Dimmable
- 0~10V Dimmable
- Power Factor
- >0. 9
Description
The Westgate LRX-36-60W-MCTP-P is a x-gen barn garage area light with arm adj.36w-60w adj 30/40/50k 120-277v 0-10v. It delivers 130LM/W of 3000K/4000K/5000K light at 36W/42W/60W. Operates on 120-277V input power. Constructed of pc+aluminum in a gray finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 120, operating temperature -40 DegF-+104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: Lumileds LEDs. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.