AXB Series LED Bollard Light, 3000 Lumens, 42 In, 120-277V, Silver
- Mfr # AXB-VS-4K-SV
- Zoro # G023654232
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Length
9.3 in
Finish
Powder coat
Width
5-1/2 in
Bollard Item
Round LED Bollard
Bollard Material
Die-cast aluminum head and base, extruded aluminum body, polycarbonate lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXB-VS-4K-SV
- Zoro #
- G023654232
- UPC #
- 190622142018
- Country of Origin
- China
Dimensions
- Length
- 9.3 in
- Width
- 5-1/2 in
- Height
- 42 in
Details
- Finish
- Powder coat
- Bollard Item
- Round LED Bollard
- Bollard Material
- Die-cast aluminum head and base, extruded aluminum body, polycarbonate lens
- Voltage
- 120V AC to 277V AC
- For Use With
- Pedestrian walkways, retail entryways, sidewalks, schools, medical complexes, parks/recreational paths, office buildings, multi-family properties
- Color
- Silver
- Includes
- Four 5/16 in x 12.4 in anchor bolts, nuts, washers
- Application
- Outdoor bollard lighting
Description
The Trace-Lite AXB Series LED Bollard Light is a compact, energy-efficient outdoor lighting solution designed for pathways, walkways, and perimeter applications. Engineered to provide uniform ground illumination with minimal glare, the AXB Series delivers dependable performance for commercial and architectural site lighting. The fixture produces up to approximately 3,000 lumens while consuming only 26 watts, achieving efficacies around 115 lumens per watt for reduced energy consumption compared to traditional HID bollards. A 360-degree symmetrical light distribution ensures consistent illumination across pedestrian areas and outdoor spaces. Constructed with a die-cast aluminum head and base and an extruded aluminum body, the AXB Series is built for durability in outdoor environments. The powder-coated finish provides corrosion resistance and long-term performance in commercial and industrial applications. A UV-stabilized polycarbonate diffused lens delivers soft, uniform light while minimizing glare. The LED optical system directs light downward to improve ground visibility and reduce light spill, making it suitable for pathways, campuses, retail centers, and multi-family properties. The bollard stands approximately 42 inches in height and installs easily using an anchor-bolt mounting system. The housing slides over the base and secures with set screws, allowing for straightforward installation and maintenance. The AXB Series operates on 120-277VAC input and includes 0-10V dimming capability for integration with lighting control systems. Available in multiple color temperatures and finishes, the fixture provides flexibility for a wide range of outdoor lighting designs. Ideal for sidewalks, parks, office complexes, schools, and building perimeters, the Trace-Lite AXB Series LED Bollard Light offers a durable, energy-efficient solution for modern outdoor lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.