Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 120-277V 15W 30K 60-DEGREE, BLACK, 3000K
- Mfr # FLDX-SM-15W-30K-BK
- Zoro # G324884758
product price:Â
$
93.79
/ea
Key Features
Finish
Black
Bulb Beam Angle
60°
Standards
UL
Width
3.32 in
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-SM-15W-30K-BK
- Zoro #
- G324884758
- UPC #
- 845060086300
- Country of Origin
- China
- Finish
- Black
- Bulb Beam Angle
- 60°
- Standards
- UL
- Item
- X-Gen Bullet 120-277V 15W 30K 60-Degree
- IP Rating
- IP65
- Dimmable
- 0-10V
- Fixture Wattage
- 15W
- Lumens
- 1800LM
- Weight
- 1.32 lb
- Color Temperature
- 3000 K
- Base Material
- Aluminium
- Rated Life
- 50,000hr
- Lighting Technology
- OSRAM LED
- Lens Type
- Optical Lens
- BUG Rating
- B1-U2-G0
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Power Factor
- >0.90
- CRI
- >70
- Voltage
- 120V to 277V
Dimensions
- Width
- 3.32 in
- Length
- 4.4 in
- Height
- 5.71 in
Description
The Westgate FLDX-SM-15W-30K-BK is a x-gen bullet 120-277v 15w 30k 60-degree. It delivers 1800LM of 3000K light at 15W. Operates on 120-277V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.