X-GEN BULLET 120-277V 30-50W SELECT, 30/40/50K SELECT, 35-DEGREE, BLACK, 30W/40W/50W
- Mfr # FLDX-LG-30-50W-MCTP-BK
- Zoro # G124885429
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Power Factor
>0.90
IP Rating
IP65
Finish
Black
Base Material
Aluminium
Lens Type
Glass Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDX-LG-30-50W-MCTP-BK
- Zoro #
- G124885429
- UPC #
- 845060086447
- Country of Origin
- China
Dimensions
- Length
- 9.23 in
- Width
- 4.73 in
- Height
- 7.95 in
Details
- Power Factor
- >0.90
- IP Rating
- IP65
- Finish
- Black
- Base Material
- Aluminium
- Lens Type
- Glass Lens
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 3.53 lb
- Rated Life
- 50,000hr
- Lighting Technology
- Tong YiFang
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lumens
- 120LM/W
- Standards
- UL
- Fixture Wattage
- 30W/40W/50W
- BUG Rating
- B1-U2-G0
- Voltage
- 120V to 277V
- Bulb Beam Angle
- 35°
- Dimmable
- 0-10V
- Item
- X-Gen Bullet 120-277V 30-50W Select
- CRI
- >70
Description
The Westgate FLDX-LG-30-50W-MCTP-BK is a x-gen bullet 120-277v 30-50w select. It delivers 120LM/W of 3000K/4000K/5000K light at 30W/40W/50W. Operates on 120-277V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 35 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Tong YiFang. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.