Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 120-277V 30-50W SELECT, 30/40/50K SELECT, 35-DEGREE, BRONZE, 30W/40W/50W
- Mfr # FLDX-LG-30-50W-MCTP-BR
- Zoro # G024886243
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Dimmable
0-10V
Voltage
120V to 277V
Height
7.95 in
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-LG-30-50W-MCTP-BR
- Zoro #
- G024886243
- UPC #
- 845060086430
- Country of Origin
- China
- IP Rating
- IP65
- Dimmable
- 0-10V
- Voltage
- 120V to 277V
- Finish
- Bronze
- Item
- X-Gen Bullet 120-277V 30-50W Select
- Lumens
- 120LM/W
- Weight
- 3.53 lb
- CRI
- >70
- Rated Life
- 50,000hr
- Lighting Technology
- Tong YiFang
- BUG Rating
- B1-U2-G0
- Base Material
- Aluminium
- Power Factor
- >0.90
- Fixture Wattage
- 30W/40W/50W
- Bulb Beam Angle
- 35°
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- UL
- Lens Type
- Glass Lens
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
Dimensions
- Height
- 7.95 in
- Width
- 4.73 in
- Length
- 9.23 in
Description
The Westgate FLDX-LG-30-50W-MCTP-BR is a x-gen bullet 120-277v 30-50w select. It delivers 120LM/W of 3000K/4000K/5000K light at 30W/40W/50W. Operates on 120-277V input power. Constructed of aluminium in a bronze finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 35 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Tong YiFang. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.