Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 12V 30-50W SELECT, 30/40/50K SELECT, 35-DEGREE, BRONZE, 30W/40W/50W, 30K/40K/50K
- Mfr # FLVX-LG-30-50W-MCTP-BR
- Zoro # G824885095
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Optical Lens
Voltage
12V
Lumens
95LM/W
Color Temperature
3000 K, 4000 K, 5000 K
Power Factor
>0.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLVX-LG-30-50W-MCTP-BR
- Zoro #
- G824885095
- UPC #
- 845060050455
- Country of Origin
- China
- Lens Type
- Optical Lens
- Voltage
- 12V
- Lumens
- 95LM/W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- >0.90
- Finish
- Bronze
- Lighting Technology
- OSRAM LED
- Bulb Beam Angle
- 35°
- Rated Life
- 50,000hr
- Standards
- UL
- Item
- X-Gen Bullet 12V 30-50W Select
- Fixture Wattage
- 30W/40W/50W
- Base Material
- Aluminium
- IP Rating
- IP65
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- CRI
- >70
- Weight
- 4.32 lb
Dimensions
- Height
- 5.04 in
- Length
- 10.94 in
- Width
- 8.07 in
Description
The Westgate FLVX-LG-30-50W-MCTP-BR is a x-gen bullet 12v 30-50w select. It delivers 95LM/W of 30K/40K/50K light at 30W/40W/50W. Operates on 12V input power. Constructed of aluminium in a bronze finish. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 35 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.