Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W Trocadero Swing Arm, Matte Black Silver Int Shade
- Mfr # 6125400
- Zoro # G008584912
product price:Â
$
60.65
/ea
Key Features
Voltage
120V
Width
9.65 in
Length
9.65"
Finish
Matte Black
Fixture Housing Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6125400
- Zoro #
- G008584912
- UPC #
- 024034612541
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Matte Black
- Fixture Housing Color
- Matte Black
- Housing Material
- Steel
- Description/Special Features
Dimensions
- Width
- 9.65 in
- Length
- 9.65"
Description
The Westinghouse Trocadero swing arm light fixture offers practical lighting and traditional style with sleek versatility. A matte black finish blends with any interior decor, complementing existing hardware finishes and adding modern, visual interest. The silver finish on the shade's interior reflects light downward, perfect for reading and accomplishing tasks. For convenient control at your fingertips, the sconce features an on/off switch on the backplate and swing-arm movement to control light direction as needed. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61254.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.