X-GEN CUT-OFF WP 42W MAX ADJUSTABLE 11/21/32/42W 30/40/50K - BRONZE, 11W/21W/32W/42W, 30K/40K/50K
- Mfr # WPX-42W-MCTP
- Zoro # G224886104
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Dimmable
0~10V Dimmable
Operating Temp. Range
-40 Degrees to 113 Degrees F
Power Factor
>0. 95
Lens Type
Polycarbonate Optic Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPX-42W-MCTP
- Zoro #
- G224886104
- UPC #
- 845060063295
- Country of Origin
- China
Dimensions
- Height
- 9.33 in
- Length
- 12.25 in
- Width
- 7.5 in
Details
- Housing Material
- Aluminum
- Dimmable
- 0~10V Dimmable
- Operating Temp. Range
- -40 Degrees to 113 Degrees F
- Power Factor
- >0. 95
- Lens Type
- Polycarbonate Optic Lens
- Finish
- bronze
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Voltage
- 120V to 277V
- CRI
- >80
- IP Rating
- IP65
- BUG Rating
- B0-U0-G1
- Lighting Technology
- Lumileds LEDs
- Lumens
- 135LM/W
- Rated Life
- 70,000hr
- Fixture Wattage
- 11W/21W/32W/42W
- Item
- X-Gen Cut-Off Wp 42W Max Adjustable 11/21/32/42W 30/40/50K - Bronze
- Weight
- 5.6 lb
- Standards
- UL
Description
The Westgate WPX-42W-MCTP is a x-gen cut-off wp 42w max adjustable 11/21/32/42w 30/40/50k - bronze. It delivers 135LM/W of 30K/40K/50K light at 11W/21W/32W/42W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 95, THD <20%, operating temperature -40 DegF-+113 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B0-U0-G1. Light source: Lumileds LEDs. Lens: Polycarbonate Optic Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.