Shop WESTGATE
See all product information
Create Account
4" CEILING MOUNT CYLINDER, 9/12/15W, 3/4/5K, TRIAC & 0-10V DIMMING, WHITE, C & F LENSES INCL
- Mfr # CMC4-MCTP-DD-WH
- Zoro # G324885847
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Rated Life
>50000
Color Temperature
3000 K, 4000 K, 5000 K
Fixture Wattage
9W/12W/15W
Housing Material
aluminum& Glass
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC4-MCTP-DD-WH
- Zoro #
- G324885847
- UPC #
- 845060080049
- Country of Origin
- China
- Rated Life
- >50000
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Wattage
- 9W/12W/15W
- Housing Material
- aluminum& Glass
- IP Rating
- IP20
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- CRI
- 80
- Finish
- White
- Item
- 4" Ceiling Mount Cylinder
- Dimmable
- triac and 0-10V dimming
- Voltage
- 120V to 277V
- Lighting Technology
- LED
- Beam Angle
- 40°
- Power Factor
- >90
- Weight
- 3.0 lb
- Lumens
- 75LM/W
- Lens Type
- Glass Lens
- Standards
- ETL
Dimensions
- Height
- 5.0 in
- Width
- 5.0 in
- Length
- 11.0 in
Description
The Westgate CMC4-MCTP-DD-WH is a 4" ceiling mount cylinder. It delivers 75LM/W of 30K/40K/50K light at 9W/12W/15W. Operates on 120-277V input power. Constructed of aluminum& glass in a white finish. Dimming: triac and 0-10V dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 40 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP20 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.