Shop WESTGATE
See all product information
Create Account
X-GEN FLAT GLASS WALL PACK ADJ. 40/25/15W 30/40/50K WITH VANDAL SCREWS BRONZE, 15W/25W/40W
- Mfr # WPFX-SM-15-40W-MCTP-P
- Zoro # G624885165
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Width
9.06 in
Length
11.45 in
IP Rating
IP65
Lumens
130LM/W
Housing Material
PC + Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPFX-SM-15-40W-MCTP-P
- Zoro #
- G624885165
- UPC #
- 845060092950
- Country of Origin
- Viet Nam
- IP Rating
- IP65
- Lumens
- 130LM/W
- Housing Material
- PC + Aluminum
- Finish
- Bronze
- Fixture Wattage
- 15W/25W/40W
- Voltage
- AC120-277V
- Weight
- 4.18 lb
- CRI
- >80
- Standards
- UL, DLC
- Dimmable
- 0-10V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Operating Temp. Range
- -40 Degrees to 45 Degrees C, -25 Degrees to 45 Degrees C
- Power Factor
- >0.9
- Rated Life
- 50000hrs
- Beam Angle
- H127*V85 Degree
- Item
- X-Gen Flat Glass Wall Pack Adj. 40/25/15W 30/40/50K With Vandal Screws Bronze
Dimensions
- Width
- 9.06 in
- Length
- 11.45 in
- Height
- 4.21 in
Description
The Westgate WPFX-SM-15-40W-MCTP-P is a x-gen flat glass wall pack adj. 40/25/15w 30/40/50k with vandal screws bronze. It delivers 130LM/W of 30K/40K/50K light at 15W/25W/40W. Operates on AC120-277V input power. Constructed of pc + aluminum in a bronze finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle H127*V85 Degree, operating temperature -40 DegC TO 45 DegC, -25 DegC TO 45 DegC, 50000hrs rated life, IP65 ingress protection. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.