Shop WESTGATE
See all product information
Create Account
X-GEN PRO BULLET 12V 6-12W SELECT, 30/40/50K SELECT, 25-65-DEGREE, BRONZE, 3W/6W/12W, 30K/40K/50K
- Mfr # FLVXPRO-SM-6-12W-MCTPB-BR
- Zoro # G024885673
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Width
7.09 in
Bulb Beam Angle
25°~65°
IP Rating
IP65
Lighting Technology
OSRAM LED
CRI
>70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLVXPRO-SM-6-12W-MCTPB-BR
- Zoro #
- G024885673
- UPC #
- 845060050417
- Country of Origin
- China
Dimensions
- Width
- 7.09 in
- Length
- 8.46 in
- Height
- 3.7 in
Details
- Bulb Beam Angle
- 25°~65°
- IP Rating
- IP65
- Lighting Technology
- OSRAM LED
- CRI
- >70
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Voltage
- 12V
- Lumens
- 90LM/W
- Power Factor
- >0.90
- Rated Life
- 50,000hr
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lens Type
- Optical Lens
- Fixture Wattage
- 3W/6W/12W
- Finish
- Bronze
- Weight
- 2.88 lb
- Standards
- UL
- Base Material
- Aluminium
- Item
- X-Gen Pro Bullet 12V 6-12W Select
Description
The Westgate FLVXPRO-SM-6-12W-MCTPB-BR is a x-gen pro bullet 12v 6-12w select. It delivers 90LM/W of 30K/40K/50K light at 3W/6W/12W. Operates on 12V input power. Constructed of aluminium in a bronze finish. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 25 Deg-65 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.