Shop WESTGATE
See all product information
Create Account
X-GEN PRO FULL CUT-OFF WALL PACK ADJ. 30W-80W ADJ. 30/40/50K 120-277V 0-10V, 30W/40W/60W/80W, BRONZE
- Mfr # LWPX-30-80W-MCTP
- Zoro # G824885750
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Width
9.25 in
Operating Temp. Range
-40 Degrees to 104 Degrees F
Beam Angle
90*120
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWPX-30-80W-MCTP
- Zoro #
- G824885750
- UPC #
- 845060072877
- Country of Origin
- China
- IP Rating
- IP65
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Beam Angle
- 90*120
- Lighting Technology
- LED
- Dimmable
- 0~10V Dimmable
- Power Factor
- >0. 9
- Voltage
- 120V to 277V
- BUG Rating
- B3-U2-G2
- Weight
- 6.83 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K, 5700 K
- Lumens
- 125LM/W
- CRI
- >70
- Rated Life
- 50,000hr
- Fixture Wattage
- 30W/40W/60W/80W
- Housing Material
- Aluminum
- Finish
- BRONZE
- Item
- X-Gen Pro Full Cut-Off Wall Pack Adj. 30W-80W Adj. 30/40/50K 120-277V 0-10V
- Standards
- UL, DLC Premium
Dimensions
- Width
- 9.25 in
- Height
- 8.25 in
- Length
- 14.0 in
Description
The Westgate LWPX-30-80W-MCTP is a x-gen pro full cut-off wall pack adj. 30w-80w adj. 30/40/50k 120-277v 0-10v. It delivers 125LM/W of 30K/40K/50K/57K light at 30W/40W/60W/80W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U2-G2. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.