Shop WESTGATE
Create Account
LED TRADITIONAL BULKHEAD 14/19/24W 30/40/50K PHOTOCELL, BRZ, 12W/18W/20W, 30K/40K/50K, Bronze
- Mfr # BKH-20W-MCTP-BR-P
- Zoro # G024886335
product price:Â
$
99.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKH-20W-MCTP-BR-P
- Zoro #
- G024886335
- UPC #
- 840378303361
- Country of Origin
- Thailand
Description
The Westgate BKH-20W-MCTP-BR-P is a LED traditional bulkhead 14/19/24w 30/40/50k photocell. It delivers 85LM/W of 30K/40K/50K light at 12W/18W/20W. Operates on 120-277V input power. Constructed of diecast+glass in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 130 Deg, operating temperature -40-45 DegC, >50,000hrs rated life, IP65 ingress protection, BUG rating B1-U2-G1 5000K. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.