X-GEN PRO FULL CUT-OFF WALL PACK ADJ. 50W ADJ. 50K 120-277V 0-10V, 5000K, BRONZE
- Mfr # LWPX-50W-50K
- Zoro # G324885922
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWPX-50W-50K
- Zoro #
- G324885922
- UPC #
- 845060077414
- Country of Origin
- China
Description
The Westgate LWPX-50W-50K is a x-gen pro full cut-off wall pack adj. 50w adj. 50k 120-277v 0-10v. It delivers 6600LM of 5000K light at 50W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U2-G2. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.