Shop SUNLITE
See all product information
Create Account
LED 40-80W 6000-12000 Lumen CCT 30K-50K Photocell Bronze Outdoor Rotatable Wall Pack Fixture
- Mfr # 97096-SU
- Zoro # G923942743
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Black
Voltage
120V to 277V
Fixture Housing Material
Die Cast Aluminum
Length
10.1 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97096-SU
- Zoro #
- G923942743
- UPC #
- 653703970967
- Country of Origin
- China
Dimensions
- Length
- 10.1 in
- Width
- 9.4 in
- Height
- 6.3 in
Details
- Fixture Housing Color
- Black
- Voltage
- 120V to 277V
- Item
- LED Wall Pack Light
- Fixture Housing Material
- Die Cast Aluminum
- Dimmable
- Yes
- Watts
- 40/50/60/80 W
- Lumens
- 6000/7500/9000/12000 Im
- Damp/Wet Rating
- Wet
- Color Temperature
- 30K/40K/50K
Description
The Sunlite G2 LED Rotatable Wall Pack is the ultimate versatile solution for outdoor commercial and industrial security lighting. This powerful fixture features adjustable wattage (40W/50W/60W/80W) and selectable color temperatures (3000K, 4000K, or 5000K), allowing you to customize the brightness and ambiance to fit your specific needs. Its innovative rotatable head design enables precise light redirection, ensuring optimal coverage for building perimeters, loading docks, and entryways. Built with a rugged die-cast aluminum housing and a clear polycarbonate lens, this fixture is UL Listed for wet locations and includes an integrated photocell for automated dusk-to-dawn operation. Enjoy significant energy savings and 0-10V dimming capabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.