Shop WESTGATE
See all product information
Create Account
2inX12in SQUARE CYLINDER, DAMP LOC., 6W 30/40/50K, NOT DIMMABLE, BK, 30K/40K/50K, Black
- Mfr # CMCS2L-MCT-DT-BK
- Zoro # G224885114
product price:Â
$
80.79
/ea
Key Features
CRI
>80
Weight
2.0 lb
Height
4.9 in
Dimmable
TRIAC Dimming
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCS2L-MCT-DT-BK
- Zoro #
- G224885114
- UPC #
- 840378300445
- Country of Origin
- China
- CRI
- >80
- Weight
- 2.0 lb
- Item
- 2Inx12In Square Cylinder
- Dimmable
- TRIAC Dimming
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Beam Angle
- 25°
- Standards
- ETL
- Voltage
- 120V
- Housing Material
- Aaluminum&PC
- Fixture Wattage
- 6W
- Lighting Technology
- Hongli COBs
- Lumens
- 450LM
- Rated Life
- 50,000hr
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- IP Rating
- IP20
- Finish
- Black
- Power Factor
- >0.95
- Lens Type
- Clear PC lens
Dimensions
- Height
- 4.9 in
- Length
- 12.99 in
- Width
- 4.9 in
Description
The Westgate CMCS2L-MCT-DT-BK is a 2inx12in square cylinder. It delivers 450LM of 30K/40K/50K light at 6W. Operates on 120V input power. Constructed of aaluminum&pc in a black finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COBs. Lens: Clear PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.