Shop WESTGATE
See all product information
Create Account
X-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 40K 120-277V 0-10V, 30W/40W/60W/80W, 4000K, BRONZE
- Mfr # CDLX-LG-30-80W-40K
- Zoro # G324886127
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Beam Angle
110x110°
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Color Temperature
4000 K
Length
14.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDLX-LG-30-80W-40K
- Zoro #
- G324886127
- UPC #
- 845060088953
- Country of Origin
- China
Dimensions
- Length
- 14.0 in
- Width
- 14.0 in
- Height
- 4.0 in
Details
- Voltage
- 120V to 277V
- Beam Angle
- 110x110°
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Item
- X-Gen Surface Canopy Lg Housing Adj. 30W-80W 40K 120-277V 0-10V
- Color Temperature
- 4000 K
- Lighting Technology
- LED
- Standards
- UL, DLC Premium
- Lumens
- 120LM/W
- Rated Life
- 50,000hr
- CRI
- >80
- Fixture Housing Material
- Aluminum
- Housing Finish
- BRONZE
- Power Factor
- >0. 9
- IP Rating
- IP65
- Max. Fixture Wattage
- 30W/40W/60W/80W
- Weight
- 9.92 lb
- Dimmable
- 0~10V Dimmable
- BUG Rating
- B3-U2-G2
Description
The Westgate CDLX-LG-30-80W-40K is a x-gen surface canopy lg housing adj. 30w-80w 40k 120-277v 0-10v. It delivers 120LM/W of 4000K light at 30W/40W/60W/80W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 110x110 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U2-G2. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.