Shop WESTGATE
See all product information
Create Account
FLOOD/AREA LIGH, T 120-277V, 50W/80W/100W/150W, 30K/40K/50K/57K, BRONZE
- Mfr # LFXPRO-LG-50-150W-MCTP
- Zoro # G324886073
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Material
Aluminum
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Lumens
125LM/W
Color Temperature
3000 K, 4000 K, 5000 K, 5700 K
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXPRO-LG-50-150W-MCTP
- Zoro #
- G324886073
- UPC #
- 845060072631
- Country of Origin
- China
- Fixture Housing Material
- Aluminum
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Lumens
- 125LM/W
- Color Temperature
- 3000 K, 4000 K, 5000 K, 5700 K
- Lighting Technology
- LED
- Lens Type
- Optic Lens Type: III
- Beam Angle
- 90*120°
- CRI
- >70
- Power Factor
- >0. 9
- Weight
- 8.6 lb
- IP Rating
- IP65
- Max. Fixture Wattage
- 50W/80W/100W/150W
- Housing Finish
- BRONZE
- Dimmable
- 0~10V Dimmable
- Standards
- UL, DLC Premium
- Voltage
- 120V to 277V
- Rated Life
- 50,000hr
- Item
- Flood/Area Ligh
- BUG Rating
- B4-U0-G1
Dimensions
- Length
- 14.75 in
- Width
- 12.62 in
- Height
- 2.62 in
Description
The Westgate LFXPRO-LG-50-150W-MCTP is a flood/area ligh. It delivers 125LM/W of 30K/40K/50K/57K light at 50W/80W/100W/150W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B4-U0-G1. Light source: LED. Lens: Optic Lens Type: III. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.