Shop WESTGATE
See all product information
Create Account
X-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 40K 120-277V 0-10V, 5W/10W/15W/25W, 4000K, BRONZE
- Mfr # CDLX-SM-5-25W-40K
- Zoro # G124885375
product price:Â
$
91.79
/ea
Key Features
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Standards
UL, DLC Premium
Rated Life
50,000hr
Fixture Housing Material
Aluminum
Power Factor
>0. 9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDLX-SM-5-25W-40K
- Zoro #
- G124885375
- UPC #
- 845060088892
- Country of Origin
- China
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Standards
- UL, DLC Premium
- Rated Life
- 50,000hr
- Fixture Housing Material
- Aluminum
- Power Factor
- >0. 9
- Item
- X-Gen Surface Canopy Sm Housing Adj. 5W-25W 40K 120-277V 0-10V
- Dimmable
- 0~10V Dimmable
- Lumens
- 120LM/W
- IP Rating
- IP65
- Lighting Technology
- LED
- Max. Fixture Wattage
- 5W/10W/15W/25W
- Beam Angle
- 140*140°
- BUG Rating
- B1-U2-G1
- Voltage
- 120V to 277V
- Housing Finish
- BRONZE
- Weight
- 5.64 lb
- Color Temperature
- 4000 K
- CRI
- >80
Dimensions
- Height
- 3.0 in
- Length
- 8.0 in
- Width
- 8.0 in
Description
The Westgate CDLX-SM-5-25W-40K is a x-gen surface canopy sm housing adj. 5w-25w 40k 120-277v 0-10v. It delivers 120LM/W of 4000K light at 5W/10W/15W/25W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 140*140 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G1. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.