Shop WESTGATE
See all product information
Create Account
X-GEN SURFACE CANOPY SM HOUSING ADJ. 5W-25W 50K 120-277V 0-10V, 5W/10W/15W/25W, 5000K, BRONZE
- Mfr # CDLX-SM-5-25W-50K
- Zoro # G624886247
product price:Â
$
91.79
/ea
Key Features
Power Factor
>0. 9
Lighting Technology
LED
Voltage
120V to 277V
Rated Life
50,000hr
Max. Fixture Wattage
5W/10W/15W/25W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDLX-SM-5-25W-50K
- Zoro #
- G624886247
- UPC #
- 845060088908
- Country of Origin
- China
- Power Factor
- >0. 9
- Lighting Technology
- LED
- Voltage
- 120V to 277V
- Item
- X-Gen Surface Canopy Sm Housing Adj. 5W-25W 50K 120-277V 0-10V
- Rated Life
- 50,000hr
- Max. Fixture Wattage
- 5W/10W/15W/25W
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Lumens
- 120LM/W
- Fixture Housing Material
- Aluminum
- CRI
- >80
- IP Rating
- IP65
- Beam Angle
- 140*140°
- Housing Finish
- BRONZE
- Weight
- 5.64 lb
- Dimmable
- 0~10V Dimmable
- BUG Rating
- B1-U2-G1
- Standards
- UL, DLC Premium
- Color Temperature
- 5000 K
Dimensions
- Length
- 8.0 in
- Height
- 3.0 in
- Width
- 8.0 in
Description
The Westgate CDLX-SM-5-25W-50K is a x-gen surface canopy sm housing adj. 5w-25w 50k 120-277v 0-10v. It delivers 120LM/W of 5000K light at 5W/10W/15W/25W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 140*140 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G1. Light source: LED. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.