Shop WESTGATE
See all product information
Create Account
DECORATIVE AREA BELL MODEL A 16in 50/80/100W 30/40/50K 130LM/W 100-347V BLACK, 50W/80W/100W
- Mfr # DAB-A16-50-100W-MCTP-SR
- Zoro # G824884586
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Fixture Housing Material
Aluminium
Lumens
130LM/W
Voltage
120V to 347V
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAB-A16-50-100W-MCTP-SR
- Zoro #
- G824884586
- UPC #
- 845060092554
- Country of Origin
- China
- Item
- Decorative Area Bell Model A 16In 50/80/100W 30/40/50K 130Lm/W 100-347V Black
- IP Rating
- IP65
- Fixture Housing Material
- Aluminium
- Lumens
- 130LM/W
- Voltage
- 120V to 347V
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Standards
- UL
- Housing Finish
- Black
- Power Factor
- >0.90
- CRI
- >70
- Lighting Technology
- Lumileds 2835
- Max. Fixture Wattage
- 50W/80W/100W
- Beam Angle
- 140°
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Dimmable
- 0-10V
- Weight
- 7.36 lb
Dimensions
- Width
- 16.54 in
- Length
- 16.54 in
- Height
- 12.13 in
Description
The Westgate DAB-A16-50-100W-MCTP-SR is a decorative area bell model a 16in 50/80/100w 30/40/50k 130lm/w 100-347v black. It delivers 130LM/W of 30K/40K/50K light at 50W/80W/100W. Operates on 120-347V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 140 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Lumileds 2835. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.