Shop WESTGATE
See all product information
Create Account
Yoke for LFX & LFXPRO & LF4PRO Series, BRONZE
- Mfr # LFX-YK
- Zoro # G824885361
product price:Â
$
47.79
/ea
Key Features
Finish
BRONZE
Width
2.13 in
Base Material
Aluminum
Height
6.06 in
Weight
2.16 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-YK
- Zoro #
- G824885361
- UPC #
- 845060073126
- Country of Origin
- China
- Finish
- BRONZE
- Base Material
- Aluminum
- Item
- Yoke For Lfx & Lfxpro & Lf4Pro Series
- Weight
- 2.16 lb
Dimensions
- Width
- 2.13 in
- Height
- 6.06 in
- Length
- 6.22 in
Description
The Westgate LFX-YK is a yoke for lfx & lfxpro & lf4pro series. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.