Shop WESTINGHOUSE
Create Account
04794 4 Watt Globe Light Bulb -
- Mfr # 3515590
- Zoro # G303713154
product price:Â
$
25.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3515590
- Zoro #
- G303713154
- UPC #
- 30721047947
- Country of Origin
- China
Description
Features
- Product Type: Incandescent Light Bulb
- Watts: 4 watts
- Lumens: 2 lumens
- Color Temperature: 27 K
- Bulb Type: Night Light
- Bulb Shape Type: C7
- Base Type: Candelabra Base (E12)
- Number in Package: 4 pk
- Average Rated Life: 3 hr.
- Commercial or Residential: Residential
- California Title 2 Compliant: No
- Indoor and Outdoor: Indoor
- Voltage: 12 volts
- Three Way Bulb: No
- Filament: C-7A
- Light Color: White (Clear)
- Dimmable: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.