Shop WESTINGHOUSE
See all product information
Create Account
20 W MR11 Decorative Halogen Xenon Bulb 230 lm White 2 pk
- Mfr # 0621400
- Zoro # G5506640
product price:
$
14.99
/ea
Key Features
Voltage
12
Bulb Base Type
GU4
Bulb Shape
MR11
Lumens
230
Bulb Primary Application
Flood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0621400
- Zoro #
- G5506640
- UPC #
- 30721062148
- Country of Origin
- China
- Voltage
- 12
- Bulb Base Type
- GU4
- Bulb Shape
- MR11
- Lumens
- 230
- Bulb Primary Application
- Flood
- Light Appearance
- 2900
- ANSI Code
- FTD
- Features
- Lensed
- Rated Hours
- 10000
- Wattage
- 20
- Candle Power
- 700
- Beam Spread
- 30 Degrees
Description
Incandescent alternative to halogen lamps. Xenon low voltage light bulbs have long life, crisp white light and are perfect for general illumination or accent lighting purposes. These bulbs are ideal for use in retail or home lighting applications.
- • Incandescent alternative to halogen lamps which provide crisp white light and long life
- • For use in desk lamps, retail display cases, track, recessed and landscape lighting
- • Lasts up to an average 10000 rated hours
- •
- •
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.