20 W T3 Decorative Halogen Xenon Bulb 300 lm White 2 pk
- Mfr # 0620900
- Zoro # G8630926
Key Features
Specifications
Product Information
- MFR #
- 0620900
- Zoro #
- G8630926
- UPC #
- 30721062094
- Country of Origin
- China
Dimensions
- Length
- 1.19
Details
- Voltage
- 12V
- Watts
- 20
- Bulb Base Type
- G4
- Bulb Shape
- T3
- Color Temperature
- 2900 K
- Lumens
- 300
- Rated Life
- 10,000 hr
- Light Technology
- Halogen
Description
Incandescent alternative to halogen lamps. Xenon low voltage light bulbs have long life, crisp white light and are perfect for general illumination or accent lighting purposes available in a variety of shapes, styles and wattages. To help you find the right bulb for the right application, see Westinghouse’s full offering of JC bulbs available in wattages ranging from 5 to 100 and have either G4 or GY6.35 bases. JC type halogen light bulbs are low voltage pin base bulbs that can be used in puck lights, under-cabinet lights, desk lamps, display lighting, accent and landscape lighting. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
- • Easy to install
- • Long lasting life
- • They have a higher luminous efficiency, a higher color temperature
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.