This item is Discontinued.

Westinghouse 3-Phase Manual Motor Starter Enclosure Gray NEMA Type 1 B100S1CA

3-Phase Manual Motor Starter Enclosure Gray NEMA Type 1 (Discontinued)

  • Mfr # B100S1CA
  • Zoro # G716388079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B100S1CA
Zoro #
G716388079
UPC #
-
Country of Origin
Unknown

Dimensions

NEMA Size
NEMA 0

Details

Item
NEMA Starter
Number of Poles
3
Operator
Push Button
Phase
3
Current AC
5:00 AM
Series
B100
Standards
UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.