Shop WESTINGHOUSE
See all product information
Create Account
300 W T3 Utility Halogen Bulb 5000 lm Bright White 1 pk
- Mfr # 0477500
- Zoro # G5514867
product price:
$
7.65
/ea
Key Features
Voltage
120
Bulb Base Type
RSC
Bulb Shape
T3
Lumens
5000; 4600
Light Appearance
3050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0477500
- Zoro #
- G5514867
- UPC #
- 30721047756
- Country of Origin
- China
Details
- Voltage
- 120
- Bulb Base Type
- RSC
- Bulb Shape
- T3
- Lumens
- 5000; 4600
- Light Appearance
- 3050
- Rated Hours
- 1500
- Wattage
- 300
Description
Double-ended halogen light bulbs produce a bright white light making them ideal for use in task or general purpose lighting. To help you find the right bulb for the right application, see Westinghouse's full offering of double-ended bulbs available in wattages ranging from 75 to 1500 with RSC (recessed single contact) or Metal fin bases. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
- • Bright white light, efficient and long life lasting up to 1500 hours
- • For use in work lights, security lighting, high-end accent fixtures and torchiere table or floor lamps
- • Completely dimmable
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.