
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR32HX2019
Zoro #
G2242971
UPC #
813784021693
Country of Origin
Unknown
Dimensions
Width
28.9"
Depth
2.9"
Height
17.1"
Details
Color
Black
Features
Film Mode, Closed Caption, Sport Mode, Parental Control, On Screen Display, Progressive Scan
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV
Description
Westinghouse HD Roku TVs offers an unequaled entertainment experience that fits your lifestyle. Watch exactly what you want, how you want when you want it. Entertainment Your Way. Roku TV allows you to stream top free or paid programming services like Peacock, Disney +, Apple TV +, Netflix, Prime Video, Google Play, SHOWTIME, PBS, DisneyNOW, and YouTube. Access Telemundo Spanish-language Series on Peacock! Or live sports, news, music channels on NBC Sports, CNN, and Pandora. Full High Definition (FHD). Image resolution with unparalleled quality and clarity. Double the image resolution of traditional HD televisions. Voice Control & Search. Get to your entertainment even faster and voice control your streaming on the free Roku Mobile App! Smart Home Technology. Compatible with your Amazon Alexa or Google Assistant-enabled devices. All your entertainment in one place! Start streaming your favorite shows, access your cable box, game console, or antenna, and discover new things to watch—all from the Roku home screen. Cast Your Content and Entertainment. Share your videos, music and photos from your smartphone with the Roku Mobile app directly to your TV. Dolby Audio. Provides crystal-clear audio with improved dialogue and enhanced loudness for a fuller audio mix. Easy Setup. With an easy guided setup, it’s simple to start streaming or watch TV with cable, satellite, or HDTV antenna. Automatic Software Updates. Get the newest features and latest channels without even thinking about it.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.