441100 100 watt BR38 Incandescent Flood Light Bulb; Amber
- Mfr # 441100
- Zoro # G603748368
product price:
$
26.49
/ea
Key Features
Voltage
120V
Watts
100
Bulb Base Type
E26 (Medium)
Bulb Shape
BR38
Light Distribution
Flood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441100
- Zoro #
- G603748368
- UPC #
- 30721044113
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 100
- Bulb Base Type
- E26 (Medium)
- Bulb Shape
- BR38
- Light Distribution
- Flood
- Average Bulb Life
- 2000 hrs
Dimensions
- Max. Overall Bulb Length
- 5-3/4 in
- Light Center Length
- 3.62 in
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 100 watt BR38 Incandescent Flood Light Bulb
- Voltage: 120
- Maximum Wattage: 60
- Bulb Included: No
- Safety Rating: UL,CUL
- Energy Star: No
- Finish: Amber
- Shade: Ice
- Outdoor Listed: No
- Backplate Width: 9.49
- Backplate Height: 5
- Base: E26 Medium
- Annual Energy Cost: 7.227
- Dimension: 5.56" H x 4.38" W x 4.38" L
- Weight: 0.42 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.