4.5W 40W Eq. Green A19 Filament LED Light Bulb, Medium Base, 6PK

  • Mfr # 5331020

  • Zoro # G915508766


product price: $15.85
/pk 6, $2.64/ea

Key Features

Voltage
120V
Watts
4.5W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Bulb Finish
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331020
Zoro #
G915508766
UPC #
30721433108
Country of Origin
China

Dimensions

Width
5.39 in
Length
8.26 in

Details

Voltage
120V
Watts
4.5W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Bulb Finish
Green
Damp/Wet Rating
Wet rating
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Glass
Color
Green

Description

The Westinghouse 4.5W Green A19 Filament LED Non-Dimmable Light Bulb 6 pack adds a special touch to any occasion. These filament LED light bulbs, designed in vibrant green, are perfect for creating a festive ambience during the holidays, adding an extra touch to special events, or enhancing the mood in any room. The bulbs produce the same brightness as traditional 40-watt incandescent bulbs yet consume only 4.5 watts of power, reducing energy usage and costs. Product reference number 5331020.


  • Energy saving: Green A19 Filament LED reduces energy costs by up to 89%, using only 4.5 watts of energy to produce the same light output as incandescent 40 watt light bulbs
  • Bulb description: 6-pack, non-dimmable, A19 LED light bulb, E26 medium base, green finish
  • Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • Brightness and appearance: Same brightness as traditional 40-watt incandescent and vibrant green light
  • Where to use: Ideal for use in general-purpose applications, pendant lights, outdoor-rated fixtures, approved for wet locations, and enclosed fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.