Shop WESTINGHOUSE
See all product information
Create Account
500 W T3 Utility Halogen Bulb 9500 lm Bright White 2 pk
- Mfr # 0497800
- Zoro # G8632649
product price:
$
11.39
/ea
Key Features
Voltage
120V
Watts
500
Bulb Base Type
RSC
Bulb Shape
T3
Color Temperature
3050 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0497800
- Zoro #
- G8632649
- UPC #
- 30721049781
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 500
- Bulb Base Type
- RSC
- Bulb Shape
- T3
- Color Temperature
- 3050 K
- Dimmable
- Completely dimmable
- Lumens
- 9500
- Rated Life
- 2,000 hr
Description
Double-ended halogen light bulbs produce a bright white light making them ideal for use in task or general purpose lighting. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
- • Bright white light, efficient and long life lasting up to 2000 hours
- • For use in work lights, security lighting, high-end accent fixtures and torchiere table or floor lamps
- • Completely dimmable
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.