Shop WESTINGHOUSE
See all product information
Create Account
Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK
- Mfr # 3515320
- Zoro # G208585054
product price:Â
$
27.39
/pk of 4, $6.85/ea
Key Features
Voltage
120V
Height
3.54"
Width
3.54"
Bulb Primary Application
Approved Damp
Length
6.96"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3515320
- Zoro #
- G208585054
- UPC #
- 30721151538
- Country of Origin
- China
- Voltage
- 120V
- Bulb Primary Application
- Approved Damp
- Light Color
- Warm White
Dimensions
- Height
- 3.54"
- Width
- 3.54"
- Length
- 6.96"
Description
The Westinghouse Mini Reflector MR11 Dimmable LED is an ideal energy-saving alternative to halogen light bulbs. Perfect for track and recessed applications, this LED lights up instantly and produces bright white 3000K illumination. Suitable for use in damp locations such as outdoor-rated accent and landscape fixtures, as well as for use in enclosed fixtures. This LED reduces energy costs up to 89% over the lifetime of the bulb, using only 4-watts of energy to produce the same light output as a standard 35-watt halogen. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 35153.
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.