Westinghouse
500 watt T4 Halogen Light Bulb
Mfr # 447000
Zoro # G110665875
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Halogen T3 150W 0497400
- WESTINGHOUSE Halogen Mr16 Flood 25W 0478700
- WESTINGHOUSE Bulb T5 18W Xenon Wedge 0621500
- WESTINGHOUSE Halgen Bulb Bw 100W 120V 04767
- WESTINGHOUSE HALOGEN BULB 75W 120V 04706
- WESTINGHOUSE Bulb Halogen De 300W 0477500
- WESTINGHOUSE Bulb 20Wmr-11 Halogen 04750
- WESTINGHOUSE 50W Spot Halo Lgt Bulb 04559
- ILC Replacement for Osram Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp 60BT15/HAL/CL OUTLAWED, REPLACED BY OSRAM SYLVAN
- ILC Replacement for Eiko Wq150cl/dc 130v replacement light bulb lamp WQ150CL/DC 130V EIKO
- Westinghouse Halogen Light Bulbs