This item is Discontinued.

Westinghouse 55″ 4K Ultra HD Smart Roku TV with HDR WR55UX4019

55″ 4K Ultra HD Smart Roku TV with HDR (Discontinued)

  • Mfr # WR55UX4019
  • Zoro # G2243032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR55UX4019
Zoro #
G2243032
UPC #
813784021747
Country of Origin
Unknown

Dimensions

Width
48.7"
Depth
2.4"
Height
28.1"

Details

Color
Black
Features
Film Mode, Google Play, Subtitle, Sport Mode, Parental Control, Closed Caption, Progressive Scan, On Screen Display, HDR10
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV

Description

Westinghouse 4K Ultra HD Roku TVs offers an unequaled entertainment experience that fits your lifestyle. Watch exactly what you want, how you want when you want it. Entertainment Your Way. Roku TV allows you to stream top free or paid programming services like Disney +, Apple TV +, Netflix, Prime Video, Google Play, HBO NOW, SHOWTIME, PBS, DisneyNOW, and YouTube. Thousands of more channels for sports, news and major music services, like Pandora, iHeartRadio and Sirius XM are available. 4K Ultra High Definition with HDR10. Packed with 4x the pixels of traditional HDTVs, enjoy vibrant colors that pop with improved contrast and picture clarity. Official Member of UHD Alliance Voice Search & Control. Get to your entertainment even faster and voice control your streaming on the free Roku Mobile App! Smart Home Technology. Compatible with your Amazon Alexa or Google Assistant-enabled devices. All your entertainment in one place! Start streaming your favorite shows, access your cable box, game console, or antenna, and discover new things to watch—all from the Roku home screen. Cast Your Content and Entertainment. Share your videos, music and photos from your smartphone with the Roku Mobile app directly to your TV. Dolby Audio. Provides crystal-clear audio with improved dialogue and enhanced loudness for a fuller audio mix. Easy Setup. With an easy guided setup, it’s simple to start streaming or watch TV with cable, satellite, or HDTV antenna. Automatic Software Updates. Get the newest features and latest channels without even thinking about it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.