5W 60W Eq. Clear T6 Dimmable Filament LED Light Bulb, Candelabra Base, 6PK

  • Mfr # 5334020

  • Zoro # G415508778


product price:  $20.49
/pk 6, $3.41/ea

Key Features

Voltage
120V
Watts
5W
Bulb Shape
T6
Dimmable
Yes
Lumens
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5334020
Zoro #
G415508778
UPC #
30721433405
Country of Origin
China

Dimensions

Length
4.92 in
Width
3.35 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
E12 (Candelabra)
Bulb Shape
T6
Dimmable
Yes
Lumens
600
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor/Outdoor
Damp/Wet Rating
Wet rating
Material
Glass
Color
Warm White

Description

The Westinghouse 5W T6 LED 2700K Light Bulb 6-pack combines vintage style and modern efficiency for both homes and businesses. These dimmable bulbs save energy and are the ideal replacement for traditional incandescent T6 light bulbs. The advanced LED technology produces the same brightness as 60-watt incandescent bulbs, using only 5 watts of energy. These bulbs emit a warm white light, creating a cozy atmosphere in any space. The tubular shape and stylish exposed filament complement contemporary and traditional decor in sconces, pendants, chandeliers, and enclosed fixtures for indoor and outdoor applications. Product reference number 5334020.


  • Energy Saving: T6 LED reduces energy costs by up to 92%, using only 5 watts of energy to produce the same light output as incandescent 60 watt light bulbs
  • Bulb Description: 6-Pack, dimmable, decorative T6 LED bulb, E12 candelabra base, clear finish, approved for wet locations and enclosed fixtures
  • Long Life: A bulb life of 15,000 average rated hours or 13.6 years eliminates the need to replace bulbs frequently
  • Brightness and Appearance: 600 lumens and 2700K soft white light
  • Where to use: Use as a modern alternative to traditional candle-style bulbs in chandeliers, sconces, pendants, and ceiling fans in kitchens, dining rooms, and outdoor-rated fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.