Shop WESTINGHOUSE
Create Account
62238 1 Light; Wall Fixture - Oil Rubbed Bronze Finish
- Mfr # 169631
- Zoro # G104014542
product price:Â
$
69.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 169631
- Zoro #
- G104014542
- UPC #
- -
- Country of Origin
- China
Description
Features
- 1 Light, Wall Fixture
- Oil Rubbed Bronze Finish With Aged Alabaster Glass
- Size - 5.13 W x 9 H in.
- Extends 8 in. From The Wall
- Uses 1 Medium Light Bulb
- 60W Maximum
- Not Included
- For Interior Use Only
- UL Listed.
- Dimension - 7.4 x 8.27 x 9.25 in.
- Item Weight - 1.94 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.