Fixture Wall UnMount 60W Morrison, Brushed Nickel Mesh Shades
- Mfr # 6327800
- Zoro # G308585053
product price:Â
$
42.29
/ea
Key Features
Voltage
120V
Width
7.28 in
Height
7.28"
Length
8.66"
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6327800
- Zoro #
- G308585053
- UPC #
- 24034632785
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Description/Special Features
- Fixture Housing Color
- Brushed Nickel
- Housing Material
- Metal
Dimensions
- Width
- 7.28 in
- Height
- 7.28"
- Length
- 8.66"
Description
The Westinghouse Morrison One-Light Indoor Wall Fixture features a lustrous brushed nickel finish and sparkling mesh shade. This contemporary industrial wall fixture adds fascinating illumination to any space, from a bathroom or bedroom, to a hallway or dining room. It can be positioned up or down to suit your needs.Both ETL and CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63278.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.