Shop WESTINGHOUSE
See all product information
Create Account
Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl
- Mfr # 6315700
- Zoro # G7458178
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Features
Dimmable
Voltage
120V
Height
12.25"
Length
6.3 in
Series
MAYSLICK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6315700
- Zoro #
- G7458178
- UPC #
- 24034631573
- Country of Origin
- China
- Features
- Dimmable
- Voltage
- 120V
- Series
- MAYSLICK
- Watts
- 17 W
- Lens Material
- STEEL/GLASS
- Lumens
- 1280
- Finish
- OIL RUBBED BRONZE
- Lamp Type
- INTEGRATED LED
- Lamp Included
- Yes
- Lamp Quantity
- 2
- Housing Material
- STEEL/GLASS
- CRI
- 80
- Fixture Rated Life
- 20,000 hr
- Color Temperature
- 2700 K
- Color Designation
- Warm White
- Shade Glass Type
- Frosted Glass
- Recommended Lamp Type
- (2) x 8.5 Watt Integrated LEDs
- Product Design
- Contemporary
- Style
- Contemporary
- Indoor/Outdoor
- Indoor/Outdoor
- Shade
- Frosted Glass
- Dimmable
- Yes
- Wet Approved
- Yes
Dimensions
- Height
- 12.25"
- Length
- 6.3 in
- Dia. (In.)
- 5.25"
- Assembled Depth
- 5.25 in
- Assembled Width
- 5 in
- Shade Diameter
- 3.54 in
Description
With striking mid-century style, the two-light LED Mayslick outdoor wall fixture delivers up and down lighting while saving energy. A sleek oil rubbed bronze cylinder extends from a clean rectangular back plate for sharp contrast. A complement to any contemporary exterior--install it in your front or back entryway or by your garage door. It makes a refined accent for a porch, deck, patio, balcony, or side entrance. No matter where you install it, you will enjoy the fixture's sleek lines and energy-saving light. The Mayslick provides brightness equivalent to a fixture with 2-60W incandescent bulbs inside, however this LED wall light consumes only 17 watts of energy. That's 86% less energy used with this LED fixture and there are no bulbs to replace.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.