Fixture Ceiling Flush-Mount 60W 2-Light Harwell 13In Amber Bronze Frosted Glass
- Mfr # 6304800
- Zoro # G808659568
product price:Â
$
37.89
/ea
Key Features
Length
13.58
Width
6.5 in
Lamp Type
A19 OR TORPEDO
Voltage
120V
Height
13.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6304800
- Zoro #
- G808659568
- UPC #
- 024034630484
- Country of Origin
- China
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- Amber Bronze W/Hl
- Fixture Type
- Indoor Ceiling Fixture
- Description/Special Features
- Lamp Included
- No
- Housing Material
- Steel/Glass
- Color
- Amber Bronze W/Hl
- Damp/Wet Rating
- None
Dimensions
- Length
- 13.58
- Width
- 6.5 in
- Height
- 13.58
- Diameter
- 13"
Description
The Westinghouse Harwell Two-Light Flush Mount Ceiling Fixture exhibits classic design, featuring a rich amber bronze finish and frosted glass bowl that filters light perfectly for soft illumination. This flush-mount fixture can be installed on low or high ceilings in bedrooms, hallways, living rooms, and dining areas. It measures 6-1/8 inches high by 13 inches in diameter. The fixture uses two 60-watt medium-base light bulbs not included. ETL/CETL listed. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63048.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.