Shop WESTINGHOUSE
See all product information
Create Account
Lauderdale Series Light Fixture, 23 W, LED Lamp, 2000 Lumens, 2700 to 5000 k Color Temp
- Mfr # 6136400
- Zoro # G423562663
product price:Â
$
78.65
/ea
Sold in multiples of 4 for
$314.60
Key Features
Lamp Base
Integrated
Includes
Mounting Hardware
Lumens
2000 lm
Shade Type
Frosted
Shade Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6136400
- Zoro #
- G423562663
- UPC #
- 024034613647
- Country of Origin
- China
- Lamp Base
- Integrated
- Includes
- Mounting Hardware
- Lumens
- 2000 lm
- Shade Type
- Frosted
- Shade Material
- Acrylic
- Color Temperature
- 2700 K, 5000 K
- Fixture Housing Material
- Steel
- CRI
- 80
- Watts
- 23 W
- Temp. Range
- 75 to 90° C
- Light Color
- Cool White/Daylight/Warm White
- Rated Life
- 50000 hr
- Finish
- Brushed Nickel
- Lamp Type
- LED
Dimensions
- Height
- 3-1/2 in
- Diameter
- 15-3/4 in
Description
Experience the ideal blend of functionality and style with the 16 in Lauderdale flush mount ceiling fixture - your ideal lighting solution for every room. This modern fixture features a unique color temperature selection option, allowing you to customize the ambiance of your space to meet your specific needs. During installation, you can easily choose from five distinct color temperature settings: warm white (2700 K or 3000 K) for a cozy and inviting atmosphere; cool white (3500 K or 4000 K) for a balanced and neutral setting or daylight (5000 K) for vibrant and energizing illumination. The Lauderdale fixture showcases a sleek design with a frosted shade that diffuses light evenly across the room. Elegant brushed nickel bands add a touch of sophistication, making it a stylish addition to any decor. Whether it's installed in kitchens, bedrooms or living rooms, this fixture provides bright and welcoming illumination that enhances any space. With its dimmable functionality, you have complete control over the lighting intensity, enabling you to create the ideal mood at any time of the day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.