6.25 in. H X 11 in. W X 11 in. L Matte Black Ceiling Fixture

  • Mfr # 6117700

  • Zoro # G622433573


product price:  $52.15
/ea

Key Features

Height
6.25 in
Finish
Matte
Mounting
Flush Mount
Length
11 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6117700
Zoro #
G622433573
UPC #
024034611773
Country of Origin
China

Dimensions

Height
6.25 in
Length
11 in
Width
11 in

Details

Finish
Matte
Mounting
Flush Mount
Dimmable
No
Color
Black
Lamp Style
Traditional
Watts
60 W
Max. Fixture Wattage
60 W
Item
Ceiling Fixture
Number of Light Bulbs Required
1

Description

With a matte black finish and crystal ribbed glass, this one-light flush mount ceiling fixture adds brightness to your home. Rich and radiant, this fixture's classic look suits traditional decor especially well. You can install this elegant ceiling light on low or high ceilings, and its compact size makes it ideal for smallers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.