Shop WESTINGHOUSE
Create Account
6344700 Iron Hill Indoor Pendant Light, 120 V, 1-Lamp, Incandescent, LED Lamp
- Mfr # 63447
- Zoro # G425011589
product price:Â
$
69.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63447
- Zoro #
- G425011589
- UPC #
- 24034634475
- Country of Origin
- China
Description
Westinghouse Iron Hill Indoor Pendant Light, 120 V, Lamp Wattage: 60 W, Number of Lamps: 1, Lamp Type: Incandescent, LED, Lamp Base: E26 Medium, Bulb Shape: ST20, Shade Material: Metal, Shade Finish: Bronze, Fixture Material: Metal, Fixture Finish: Oil-Rubbed Bronze, Dimensions: 12 in Dia x 57-1/8 in H, Hanging Device Length: 50 in, Includes: Adjustable Cord, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.