Pendant 60W Kewadin, Matte Black Clear Bell Glass
- Mfr # 6130100
- Zoro # G608659522
product price:Â
$
99.39
/ea
Key Features
Color
Matte Black
Height
15.16
Length
10.83
Lamp Type
ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6130100
- Zoro #
- G608659522
- UPC #
- 024034613012
- Country of Origin
- China
- Color
- Matte Black
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Transitional
- Finish
- Matte Black
- Lamp Included
- No
- Watts
- 60
- Dimmable
- No
- Material
- Steel/Glass
- Description/Special Features
- Damp/Wet Rating
- None
Dimensions
- Height
- 15.16
- Length
- 10.83
- Width
- 10.83 in
- Diameter
- 9.75"
Description
The Westinghouse Kewadin pendant light lends characteristic illumination to modern, industrial, and traditional settings. This transitional design balances a clear glass bell on slender matte black rods for a refreshing look. Add distinct character to kitchens, bar and dining areas, bedrooms, and hallways. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61301.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.