Shop WESTINGHOUSE
Create Account
6345500 Mini Pendant Light, 120 V, 1-Lamp, Incandescent, LED Lamp, Metal Fixture
- Mfr # 63455
- Zoro # G325008726
product price:Â
$
85.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63455
- Zoro #
- G325008726
- UPC #
- 24034634550
- Country of Origin
- China
Description
Westinghouse Mini Pendant Light, 120 V, Lamp Wattage: 60 W, Number of Lamps: 1, Lamp Type: Incandescent, LED, Lamp Base: E26 Medium, Bulb Shape: A19, Shade Type: Dome, Shade Material: Metal, Shade Finish: Brushed Nickel, Fixture Material: Metal, Fixture Finish: Brushed Nickel, Dimensions: 7-3/4 in Dia x 41-3/8 in H, Hanging Device Length: 9-1/2 in, Includes: (3) Adjustable Rods, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.